Roof hooks adjustable 3-ways Aluminium
Roof hooks adjustable 3-ways Aluminium - 1
Roof hooks adjustable 3-ways Aluminium - 2

For detailed information, other images and documents, please select individual articles from the following table.

Roof hooks adjustable 3-ways Aluminium

Aluminium (EN-AW-6082 T6)

  • Base hole diameter: 7 mm
  • Material: Aluminium
  • Baseplate length: 100 mm
  • Adjustment range: 65 mm
  • Bar height: 45 - 60 mm
  • Required number of wood screws: 3 PCS
  • Material number: Aluminium, EN-AW-6082 T6

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Base hole diameter Material Baseplate length Adjustment range Quantity PU
price/PU
08659948
7 mm Aluminium 100 mm 65 mm
20 pcs
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
CAD data  | 
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
Low weight



Flexible thanks to the possibility of height/lateral adjustments


  • Variable rib height in roof batten area

  • Lateral adjustment in roof batten area

  • Height adjustment in rail area: Up to 20 mm


Fluting on bar


Optimum positive and non-positive fit



Entirely pre-assembled


Mounting rail 39x37, 47 x 37 and 60 x 37 can be attached to the roof hook without any preliminary work



Maximum load values without using the roof tile as support


  • Pressure parallel to roof surface: 0.7 kN

  • Pressure perpendicular to roof surface: 1.5 kN

  • Tensile force perpendicular to roof surface: -1.5 kN
Notice

We recommend using three DIN 571 wood screws, 6 x 100 mm, A2 stainless steel, or alternatively three ASSY pan head wood screws, 6 x 80 mm or 6 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Please observe edge and axial clearances in accordance with general technical approval.

Standard DIN 1052 or the applicable general technical approval must be complied with when attaching all roof hooks. If counter battens etc. are present, the screws must be extended by the corresponding thickness.