For detailed information, other images and documents, please select individual articles from the following table.
Vario roof hook
Special type for attaching vertical mounting rails
Register now and access more than 125,000 products
Variants
Aluminium
Universally adjustable
- Variable bar height in roof batten area: 40–51 mm
- Lateral adjustment in roof batten area: 75 mm
- Height adjustment in rail area: Up to 20 mm
Ribbing on bracket
Optimum positive and friction locking
Fully pre-assembled
Mounting rail, 39 x 37 mm, 47 x 37 mm, 60 x 37 mm, can be attached to the roof hook without preparatory work.
Maximum load values without resting on roof tiles
- Pressure parallel to roof surface: 0.7 kN
- Pressure perpendicular to roof surface: 1.5 kN
- Tensile force perpendicular to roof surface: -1.5 kN
We recommend using two ASSYplus pan head wood screws, 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!