The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
PLUS roof hook
With pre-assembled quick installation adapter for installation on slanted roofs
- Base hole diameter: 9 mm
- Material: Aluminium
- Surface: Plain
- Baseplate width: 100 mm
- Baseplate length: 115 mm
- Material number: Aluminium, EN-AW-6082 T6
Register now and access more than 125,000 products
Variants
- Flexibly adjustable
Height and lateral adjustment thanks to variable bar height and lateral adjustment in the roof batten area
- Lateral adjustment: 75 mm
- Bar height in the roof batten area 42-54 mm
We recommend using two ASSY®plus 4 A2 PH SOLAR wood screws to attach each roof hook to the rafters.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!