For detailed information, other images and documents, please select individual articles from the following table.
Screw-mounted pitched roof edge protection system on the verge
Screw-mounted edge protection system along the verge for temporary use on pitched roofs
Register now and access more than 125,000 products
Variants
- Temporary edge protection system made of aluminium and steel in Class A, B and C in accordance with DIN EN13374:2019
- The post is attached to the batten using six screws
- The corners are formed by corner brackets or by crossed edge protection grids, which are secured with the supplied straps
- Easy installation of the system because the individual components of the system are secured with locking pins
Follow the installation instructions.
Returns are subject to restocking costs.
Extra transport costs apply for this article. Please contact your local Würth sales representative for more information.
The effective length of the assembled system differs slightly from the product description.
- For pitched roofs with an incline of up to 60°
- For temporary use, e.g. for mounting PV modules
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!