Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Roof underlay strip WÜTOP® Full Protection SK

For detailed information, other images and documents, please select individual articles from the following table.

Roof underlay strip WÜTOP® Full Protection SK

Fully adhesive vapour-permeable water-protection membrane for use in ceilings, walls and roofs. Ideal as an intermediate layer for wood-concrete composite ceiling constructions in wet concrete process suitable for solid wood ceilings and beam ceilings with formwork in combination with ASSY plus VG 4.
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
  • For the temporary sealing of wooden constructions

  • Vapour permeability means the membrane can remain in the structure permanently

  • Durable, sturdy polypropylene fleece

  • Safe application due to high temperature resistance up to 100°C and temporary coverage times of 4 weeks ideal for large-scale laying

  • One-sided self-adhesive strip for quick and economical installation

  • Good suitability for renovation buildings due to practical roller width or roller size