Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Roller shutter system vertical installation box For top-mounted cabinets and wall cabinets
Roller shutter system vertical installation box For top-mounted cabinets and wall cabinets - 1
Roller shutter system vertical installation box For top-mounted cabinets and wall cabinets - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Roller shutter system vertical installation box For top-mounted cabinets and wall cabinets
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
  • 50 mm slats

  • Spring shaft for high-quality weight compensation

  • Roller shutter runs, opens and closes very easily

  • With 19-mm-thick side panels, the joints are 2.5 mm wide

  • Material/surface: high-quality plastic and real aluminium components, coated with elegant aluminium banding in stainless steel look or aluminium surface

  • High-quality appearance

  • Flush surface

  • Large element roller shutter

  • Minimum installation depth 305 mm


Roller shutter installation box


  • Even faster and easier to install

  • Robust, minimal space requirements
Notice

Delivery time: approx. 10 working days

Specified dimensions not binding. Subject to technical changes!