Roller partial extension

For detailed information, other images and documents, please select individual articles from the following table.

Roller partial extension

Overlying installation

  • Load capacity: 30 kg
  • Opening/closing system: From 60 mm parallel self-close

See product details

Available in 30 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal length Colour Design Material Quantity PU
price/PU
F080073981
250 mm Cream RAL 9001 Packed in pairs Steel
F080073982
250 mm Pure white RAL 9010 Loose Steel
25 pcs
F080073983
250 mm Sepia brown RAL 8014 Loose Steel
25 pcs
F080073984
300 mm Cream RAL 9001 Packed in pairs Steel
F080073985
300 mm Pure white RAL 9010 Loose Steel
25 pcs
F080073986
300 mm Sepia brown RAL 8014 Loose Steel
25 pcs
F080073998
500 mm Pure white RAL 9010 Loose
25 pcs
F080073999
500 mm Sepia brown RAL 8014 Loose Steel
25 pcs
F080074000
550 mm Cream RAL 9001 Packed in pairs Steel
F080074001
550 mm Pure white RAL 9010 Loose Steel
25 pcs
F080074276
600 mm Cream RAL 9001 Packed in pairs Steel
F080074279
650 mm Cream RAL 9001 Packed in pairs Steel
F080074281
700 mm Cream RAL 9001 Packed in pairs Steel
F080074284
750 mm Cream RAL 9001 Packed in pairs Steel
F080074286
800 mm Cream RAL 9001 Packed in pairs Steel
F080073987
350 mm Cream RAL 9001 Packed in pairs Steel
F080073988
350 mm Pure white RAL 9010 Loose Steel
25 pcs
F080073990
350 mm Sepia brown RAL 8014 Loose Steel
25 pcs
F080073991
400 mm Cream RAL 9001 Packed in pairs Steel
F080073992
400 mm Pure white RAL 9010 Loose Steel
25 pcs
F080073993
400 mm Sepia brown RAL 8014 Loose Steel
25 pcs
F080073994
450 mm Cream RAL 9001 Packed in pairs Steel
F080073995
450 mm Pure white RAL 9010 Loose Steel
25 pcs
F080073996
450 mm Sepia brown RAL 8014 Loose Steel
25 pcs
F080073997
500 mm Cream RAL 9001 Packed in pairs Steel
F080115257
350 mm Cream RAL 9001 Loose Steel
25 pcs
F080115258
400 mm Cream RAL 9001 Loose Steel
25 pcs
F080115259
450 mm Cream RAL 9001 Loose Steel
25 pcs
F080115260
500 mm Cream RAL 9001 Loose Steel
25 pcs
F080115261
550 mm Cream RAL 9001 Loose Steel
25 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Parallel self-closing from 60 mm


Drawer closes safely



Edge clearance


Drawer rails are in precise alignment with the base



Clearance of screw heads within the cabinet rail


Rollers run safely



Double stopper


Stops safely when opened

Load-bearing capacity represents a testing load in accordance with DIN 68858 at a nominal length of 500 mm

Specified dimensions not binding. Subject to technical changes!