For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Parallel self-closing from 60 mm
Drawer closes safely
Edge clearance
Drawer rails are in precise alignment with the base
Clearance of screw heads within the cabinet rail
Rollers run safely
Double stopper
Stops safely when opened
Load-bearing capacity represents a testing load in accordance with DIN 68858 at a nominal length of 500 mm
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!