The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
RSX30 roller single-extension slides
Roller single-extension slide with 30 kg load capacity
Register now and access more than 125,000 products
Variants
- Optimal movement thanks to slide-bearing Delrin rollers and positive guidance on the right-hand side
- Precisely aligned bottom panel without edge processing thanks to edge clearance in the drawer rail
- Secure running of the rollers due to the clearance of the screw heads within the cabinet rail
- Scope of delivery: 1 pair of single-extension slides, each consisting of cabinet and drawer rails
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!