For detailed information, other images and documents, please select individual articles from the following table.
CLIP-O-FLEX® roller container
Three CLIP-O-FLEX® hook-in rails mounted on the left, right and rear. Interior with convenient
pull-out system for CLIP-O-FLEX ® trays, 6 trays 345 x 260 x 30 mm with hook-in profile 0/40/80°
Register now and access more than 125,000 products
Variants
- Total dimensions (WxHxD) 474 x 778 x 405 mm (without sliding handle)
- Powder-coated
- Robustly welded sheet steel construction with painted 30 mm thick multiplex workbench top panel at the top of the housing
- Running gear with 2 fixed castors and 2 castors 100 mm in diameter including 1 castor with stopper
- Central lock with cylinder lock incl. 2 keys
- Equipped with one door 540 mm tall
- Door hinge either on left or right
- Door height 540 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!