Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Assembly trolley with CLIP-O-FLEX® hook-in rails and tray

For detailed information, other images and documents, please select individual articles from the following table.

Assembly trolley with CLIP-O-FLEX® hook-in rails and tray

With CLIP-O-FLEX® hook-in rails mounted on the left, right and rear.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Sturdy welded sheet steel construction with painted 30 mm-thick multiplex plate

  • Fitted with convenient pull-out system inside

  • Pull-out type: full extension

  • Includes six shelves 345 x 260 x 30 mm and hook-in profile 0/40/80°

  • Base frame with two fixed castors and two swivel castors 100 mm in diameter (one swivel castor with stopper)

  • Wheel material: solid rubber

  • Wheel diameter: 100 mm

  • Central lock with cylinder lock including two keys

  • Door height 540 mm

  • Two drawers with internal dimensions (WxD) 365 x 294 mm

  • Load capacity 35 kg per drawer

  • Central locking: yes

  • Lock type: cylinder lock

  • With sliding handle

  • Load capacity: 550 kg

  • Dynamic load capacity: 225 kg