Rod electrode Cast 100 black

For detailed information, other images and documents, please select individual articles from the following table.

Rod electrode Cast 100 black

Ideally suited for cast iron welds.

  • Wire diameter: 2.5 mm
  • Length: 300 mm
  • Min./max. current: 55-110 A
  • Weight: 2 kg
  • Standards: ISO 1071
  • Type description: EC Ni - C13
  • American Welding Society (AWS): A5.15
  • Colour: Black
  • Min. current: 55 A
  • Max. current: 110 A

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter Length Min./max. current Weight Quantity PU
price/PU
0982256
2.5 mm 300 mm 55-110 A 2 kg
112 pcs
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
CAD Data  | 
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
  • Good weldability

  • Stable arc
Notice

The electrode can be welded with direct current + or –pole and with alternating current.