Rod electrode Inox 29.9 yellow

For detailed information, other images and documents, please select individual articles from the following table.

Rod electrode Inox 29.9 yellow

Universal electrode with rutile coating and very good welding properties.

  • Wire diameter: 3.2 mm
  • Length: 350 mm
  • Min./max. current: 55-120 A
  • Weight: 1.9 kg
  • Standards: ISO 3581
  • Type description: E29 9 R 1 2
  • Material: Stainless steel, 1.4337
  • American Welding Society (AWS): A5.4: E 312-17
  • Sheathing: Rutile
  • Colour: Yellow
  • Min. tensile strength: 660 N/mm²
  • Min. current: 55 A
  • Max. current: 120 A
  • Min. longitudinal elongation: 20 %

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Wire diameter Length Min./max. current Weight Quantity PU
price/PU
09823255
3.2 mm 350 mm 55-120 A 1.9 kg
55 pcs
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
CAD Data  | 
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
  • Smooth weld texture

  • Few splash losses

  • Easy slag removal
Notice

The electrode can be welded with direct current +pole and alternating current.