ROCKWOOL Klimarock
ROCKWOOL Klimarock - 1
ROCKWOOL Klimarock - 2

For detailed information, other images and documents, please select individual articles from the following table.

ROCKWOOL Klimarock

With grid-reinforced laminated foil

  • Material: Mineral wool
  • Material of outer layer: Grid-reinforced aluminium foil
  • Colour: Silver coloured
  • Max. temperature conditions for wool side: 250 °C
  • Max. temperature conditions for aluminium side: 80 °C
  • Heat conductance λ: 0.040 W/(m*K)
  • Heat conductance λ conditions: at 40°C average temperature, in accordance with DIN EN ISO 8497
  • Building material class: A1 - Non-flammable
  • Building material class conditions: in accordance with DIN EN 13501
  • Quality: AS quality according to AGI Q 132, DIN 13468
  • Moulded density: 40 kg/m³

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Insulating-ma... Mats length x mats width Included in delivery Material Quantity PU
price/PU
0871200130
30 mm 6.1 m x 500 mm 2 mats = 6.10 m² Mineral wool
2 pcs
0871200120
20 mm 9.35 m x 500 mm 2 mats = 9.35 m² Mineral wool
2 pcs
0871200140
40 mm 4.65 m x 500 mm 2 mats = 4.65 m² Mineral wool
2 pcs
0871200150
50 mm 3.55 m x 500 mm 2 mats = 3.55 m² Mineral wool
2 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Non-flammable A1

  • Temperature resistance up to +250°C

  • Melting temperature > +1000°C

  • Pressure-resistant and stable shape

  • Single-sided laminated foil

  • Water-repellent