For detailed information, other images and documents, please select individual articles from the following table.
Pipe clamp TIPP® robust silicone, small version
Two-screw clamp for higher load requirements in heating system construction, plumbing installations, pipeline construction, for hot water systems and steam pipes
Exclusively for trade customers
Register now and access more than 125,000 products


Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Two locking screws
Better adaptation to the tolerances of the pipe dimensions
Locking screw with self-locking bolt
Screw secured against falling out
Silicone insert
High temperature resistance up to +225°C
Suitable for systems which must comply with DIN 4109
Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Dimension for smallest possible pipe diameter for each individual size.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!