Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Plus road marker

For detailed information, other images and documents, please select individual articles from the following table.

Plus road marker

Premium road marker with safety closure

See product details

Available in 8 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The PLUS road marker has been developed to meet the highest requirements for visibility and durability of markings.


  • Very robust protective cap

  • Fast drying paint - approx. 10 min

  • Extremely opaque and durable

  • Very economical to use

  • Processing temperature -20 °C to +50 °C

  • Resistance up to 12 months
Notice

Fresh soiling can be removed with thinner. Hardened marking paint can be removed with a high-pressure cleaner and a brush. The shelf life is 2 years. Do not expose to temperatures above 50 °C. Protect from sunlight and other sources of heat and ignition.