Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
HES 510 N rivet nut setting pliers
HES 510 N rivet nut setting pliers - 1
HES 510 N rivet nut setting pliers - 2
HES 510 N rivet nut setting pliers - 3
HES 510 N rivet nut setting pliers - 4
HES 510 N rivet nut setting pliers - 5
HES 510 N rivet nut setting pliers - 6

For detailed information, other images and documents, please select individual articles from the following table.

HES 510 N rivet nut setting pliers

Manual rivet nut setting pliers with twisted rod and quick-change system for working with threaded rivet nuts (M5-M10) and rivet screws (M5-M8).
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
Easy changing of thread mandrels


Quick-change system enables easy and fast changing of thread mandrels.



Easy and fast identification of the correct thread mandrel


The thread mandrels are equipped with a colour coding system.



Simple stroke adjustment with precise stroke display


Adjust the stroke by turning the thread mandrel mount.



Convenient and clean work


  • The ergonomic design of the hand lever allows you to work with little effort.

  • The thread mandrels are pre-assembled on the hand levers and can be changed using the included installation key.

  • The pin collecting container keeps your workplace clean.