Crimp cable lug, ring connector

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Crimp cable lug, ring connector

PVC insulated

  • Max. nominal voltage: 600 V/AC
  • Min./max. temperature conditions: -10 to 75 °C
  • Material: Copper
  • Surface: Tin plated
  • Insulating material: PVC
  • Halogen-free: No
  • Silicone-free: No

See product details

Available in 18 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. wire cross section Colour Flange hole Max. nominal voltage Quantity PU
price/PU
05589031
0.5-1 mm² Red M6 600 V/AC
05589021
0.5-1 mm² Red M5 600 V/AC
055890411
0.5-1 mm² Red M10 600 V/AC
100 pcs
05589041
0.5-1 mm² Red M8 600 V/AC
100 pcs
05589072
1.5-2.5 mm² Blue M3.5 600 V/AC
100 pcs
05589102
1.5-2.5 mm² Blue M6 600 V/AC
05589082
1.5-2.5 mm² Blue M4 600 V/AC
05589144
4-6 mm² Yellow M4 600 V/AC
100 pcs
05589122
1.5-2.5 mm² Blue M10 600 V/AC
100 pcs
05589184
4-6 mm² Yellow M10 600 V/AC
100 pcs
05589154
4-6 mm² Yellow M5 600 V/AC
05589092
1.5-2.5 mm² Blue M5 600 V/AC
05589011
0.5-1 mm² Red M4 600 V/AC
05589164
4-6 mm² Yellow M6 600 V/AC
05589174
4-6 mm² Yellow M8 600 V/AC
05589112
1.5-2.5 mm² Blue M8 600 V/AC
100 pcs
05589001
0.5-1 mm² Red M3 600 V/AC
100 pcs
05589194
4-6 mm² Yellow M12 600 V/AC
100 pcs
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
CAD data  | 
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
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).