Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Crimp cable lug, ring connector PVC-insulated

For detailed information, other images and documents, please select individual articles from the following table.

Crimp cable lug, ring connector PVC-insulated

  • Max. nominal voltage: 600 V/AC
  • Min./max. temperature conditions: -10 to 75 °C
  • Material: Copper
  • Surface: Tin plated
  • Insulating material: PVC
  • Halogen-free: No
  • Silicone-free: No

See product details

Available in 18 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt