Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Stainless steel ring bolt, high-strength QC 6
Stainless steel ring bolt, high-strength QC 6 - 1
Stainless steel ring bolt, high-strength QC 6 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel ring bolt, high-strength QC 6

Anchor point for lifting loads

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Safety factor 4 in all load directions, 180°

  • Crack tested to 100 %

  • Quality class QC 6
Notice

Not suitable for lifting people

  • Suitable for secure lifting of loads in accordance with the Machinery Directive 2006/42/EC

  • Designed for an effect of action of 20,000 stresses