For detailed information, other images and documents, please select individual articles from the following table.
H.Q. ring bolt with key
Attachment point for lifting loads
Register now and access more than 125,000 products
Variants
- Safety factor 4 in all load directions
- Ideal as a 90° attachment point
- Can be swivelled 360°
- Captive screw
- Quality class QC 10
- Crack tested to 100%
- Painted in RAL 3022
- With axial tension, a deviation of +/- 5° with a reduction in load-bearing capacity by 10% is permitted
- Attachment point not suitable for turning under load
- Products available with or without key
- Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677
- Designed for a load of 20,000 load changes
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!