For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Forged, 1.6541 material, high-strength tempered, 100 % electromagnetic crack testing, in accordance with DIN EN 1677-1
- Safety factor of 4
- Captive, 100 % crack-tested hexagon socket screw
- Component protected by patent: EP 654 611
- Suitable for temperatures down to -40 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!