For detailed information, other images and documents, please select individual articles from the following table.
Pewag PLGW Gamma ring bolt
Patented tool-free assembly/removal
Register now and access more than 125,000 products
Variants
- Tool-free tightening by hand
- Ring and screw with batch and serial numbers
- The lock is held in position by a patented spring
- Ring bolt can be rotated 360°
- Safety factor 4:1 in all loading directions
- 100 % crack-tested special bolt
- Anchor point for lifting loads
- Application temperature: -40 °C to 200 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!