For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/3143994.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/3143995.jpg)
Variants
- Safety factor 4
- Ideal as a 90° anchor point
- Can be swivelled 360°
- Captive screw
- Quality class QC 10
- Crack tested to 100 %
- Painted in RAL 3022
The sling swivel must always be fully screwed into the component. With axial tension, a deviation of +/-5° with a reduction in load capacity by 10 % is permitted. Anchor point not suitable for rotating under load. Products are available with or without a key
- Suitable for secure lifting of loads in accordance with the Machinery Directive 2006/42/EC
- Constructed, tested and certified according to GS-OA 15-04 - EN 1677
- Designed for 20,000 load cycles
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!