For detailed information, other images and documents, please select individual articles from the following table.
Rim cleaner
Highly effective, acid-free special cleaner for all steel and alloy rims and hubcaps.
Register now and access more than 125,000 products
Variants
- Quickly and easily removes even the most stubborn dirt, such as burnt-on brake dust, rubber and tar residues and other road contamination
- The gentle formula does not attack the rim surface or wheel bolts
- The product is very economical to use
- Silicone-free
Do not apply on hot surfaces or in direct sunlight. The recommended working temperature is 10°C-25°C. Protect from frost.
Steel and light metal rims and hubcaps
Spray the rim evenly from a distance of between 15 and 30 cm. Allow the cleaner to work for about 5-10 minutes. Remove dirt using either a damp sponge or a wheel brush and rinse thoroughly with a water jet. If necessary, wash as usual or put through a wash tunnel. Do not allow the product to dry on.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!