For detailed information, other images and documents, please select individual articles from the following table.
Vario ridge and hip batten bracket
Installation using all conventional sizes of Ø 6 mm screws (minimum length: 80 mm)
Register now and access more than 125,000 products
Variants
- Continuously height-adjustable, universal ridge and hip batten bracket
- Economically rapid and easy installation and adjustment of ridge/hip battens
- Versatile applications using various screw lengths
- Higher pull-out strength than conventional batten brackets
- Material: high-strength, UV-stabilised and weather-resistant polyamide
According to ZVDH (German Central Association of the Roofing Trade) guidelines, manufacturers must verify the rated loads of ridge/hip batten brackets. The fasteners used must also be able to absorb a force of 0.6 kN per metre perpendicular to the position of the ridge or hip. When combined with Würth Assy screws, the Vario ridge and hip batten bracket achieves a strength of 0.6 kN per fastening point with a screw-in depth of just 40 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!