Comb nail / anchor nail

For detailed information, other images and documents, please select individual articles from the following table.

Comb nail / anchor nail

Galvanised steel, blue coated (A2K)

  • Diameter: 4 mm
  • Head diameter: 8 mm
  • Material: Steel
  • Surface: Zinc plated

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Thread length Diameter Head diameter Quantity PU
price/PU
0681940040
40 mm 32 mm 4 mm 8 mm
2000 pcs
0681940050
50 mm 40 mm 4 mm 8 mm
2000 pcs
0681940075
75 mm 66 mm 4 mm 8 mm
250 pcs
0681940060
60 mm 50 mm 4 mm 8 mm
0681940100
100 mm 75 mm 4 mm 8 mm
250 pcs
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
Art.-no. Cust. Mat. No.
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
The tapered section below the nail head ensures that the nail fills the hole in the wood connector ensuring an exact transfer of force.