For detailed information, other images and documents, please select individual articles from the following table.
Universal stainless steel retaining clip for quick installation of cut pantiles in hip and valley areas.
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Stainless steel retaining clip (material 1.4310) with integrated 500 mm stainless steel binding wire
Clips can be clipped or hammered on easily for efficient use
Eliminates complex, time-consuming and wasteful drilling
Equipped with 500 mm stainless steel binding wire
Due to the many different roof tile models and different rebate designs, always check the suitability of the retaining clip for the individual tile type using a sample.
Universal application for cut roof tiles up to a thickness of approx. 17 mm
Fit cut tiles as closely as possible to the roof valley or ridge so that the clip is completely covered by the roll ridge and the ridge tile.
Position the valley/ridge clip at an angle and then fully hammer onto the cut roof tile or clip onto the head rebate, and check that the clip is securely seated.
Secure binding wire to the substructure under slight tension, using a fastening material that is at least protected against corrosion (screw or nail).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!