For detailed information, other images and documents, please select individual articles from the following table.
Thermal transfer ribbon for MK3 printer
Ribbon for industrial labelling
Register now and access more than 125,000 products
Variants
- Single-colour print ribbon
- High print quality
- Resistant to petrol, ethyl alcohol, UV radiation and moisture
EN ISO 4892-2: UV resistance
CEI 16-7: Wear and abrasion resistance
CEI 16-7: Ageing
CEI 23-11/CEI EN 61058-1: Indelibility
CEI EN 61010-1/VDE 0411-1: Indelibility
EN ISO 9227: Salt spray
CEI EN 60464-2: Resistance to solvent vapour
DIN 30643: Test method for determining resistance to wiping and wear
UNI EN ISO 175: Methods of test for the determination of the effects of immersion in liquid chemicals
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!