The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Rigid electrical conduit WPKu-EM-F-H0 With moulded sleeve on one side
- Classification code for electrical conduit: 3342
- Load force at 5 cm: 750 N
- Impact resistance at 100 mm: 2 kg
- Min./max. temperature conditions: -25 to 90 °C
- Length of rod: 3 m
- Design: With formed-on sleeve on one side
- Colour: Grey
- Material: Special plastics
- Flame-retardant: Yes
- Halogen-free: Yes
- show more ... show less ...
Register now and access more than 125,000 products


Variants
Halogen-free
No toxic and corrosive gases are produced in the event of a fire
VDE 0605 and DIN EN 61386-21
For surface-mounting installation – medium pressure and impact resistance requirements
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!