For detailed information, other images and documents, please select individual articles from the following table.
Reveal panel XPS with plaster connection profile
Pre-plaster-coated reveal panel with plaster connection profile and plastering fabric
Register now and access more than 125,000 products
Variants
- High degree of safety for downpour-proof window connections without thermal bridges and for a very precise reveal
- Simple processing and vast time savings
- XPS base material ensures good thermal insulation
- Plaster coating for a high-quality look
- Plaster connection profile with 100 mm wide fabric for professional connection
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
For the quick and easy creation of professional and visually high-quality reveals externally as well as internally.
For use both in renovations and in new buildings in the solid and timber construction sector.
We recommend the following adhesives for assembly; these should be applied as fully as possible to the back of the panel:
- SMP-EPDM sealing tape adhesive, art. 0893700154, 0893700155
- EPDM sealing tape adhesive, art. 0893700150, 0893700153
- Façade adhesive, art. 089240010
Assembly is first carried out at the top in the fall area (if no sunshading is built in), the panel is integrated continuously here. The other reveal sides are then butt-jointed or assembled with a mitre cut. The reveal panels should be fixed until the adhesive cures. In the boundary area to the roller shutter box and the insulation wedge, the joints must be sealed with adhesive or stone and façade sealant. Any cavities in the angle joints of the reveal panels must also be filled with stone and façade sealant.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!