Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
PET reveal panel with plaster connection profile
PET reveal panel with plaster connection profile - 1
PET reveal panel with plaster connection profile - 2
PET reveal panel with plaster connection profile - 3

For detailed information, other images and documents, please select individual articles from the following table.

PET reveal panel with plaster connection profile

Pre-plaster-coated reveal panel with plaster connection profile and plastering fabric

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • High degree of safety for downpour-proof window connections without thermal bridges and for a very precise reveal

  • Simple processing and vast time savings

  • PET base material ensures good thermal insulation

  • Plaster coating for a high-quality look

  • Plaster connection profile with 100 mm wide fabric for professional connection

  • Made from 100 % recyclable PET

  • At the end of the life cycle, material can be returned to the material cycle
Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting intentionally. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products. Please observe the technical data sheet!