The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Retrofit step For runged aluminium single-section ladders
Comfortable and safe standing position according to TRBS 2121 Part 2. With tested slip resistance
Register now and access more than 125,000 products
Variants
- 80 mm deep steps with grooved surface, slip resistance class R12 according to DIN 51130
- Precision-fit, positive-locking clamp, screw connection, simply attach and tighten
- May remain on the ladder during transport
- Curved front surface, for pain-free leg support from the retrofit step above
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!