The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Retrofit step For aluminium runged stepladders
Comfortable and safe standing position according to TRBS 2121 Part 2. With tested slip resistance
Register now and access more than 125,000 products
Variants
- 80 mm deep steps with grooved surface, slip resistance class R12 according to DIN 51130
- Precision-fit, positive-locking clamp, screw connection, simply attach and tighten
- May remain on the ladder during transport
- Curved front surface, for pain-free leg support from the retrofit step above
Rungs 1 and 2 must not be climbed. That's why the basic set is specifically designed to the width of the 3rd and 4th rungs.
With the 2-part and 3-part extension sets, additional rungs from rung 5 downwards can be retrofitted if necessary.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!