For detailed information, other images and documents, please select individual articles from the following table.
Retrofitting kit for height adjustment For standard cabinet workbench
For subsequent extension of standard cabinet workbenches
Register now and access more than 125,000 products
Variants
- Using the height adjustment, the working height can be ergonomically optimally adapted from 955 to 1205 mm to suit the individual application
- The adjustment elements can be set in increments of 25 mm and are firmly screwed into place with the holes in the workbench foot
- Foot insert made from zinc-plated sheet steel
- Even load capacity of the retrofitted cabinet workbench is 250 kg
- The set consists of 4 foot inserts
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!