The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Retro-reflective warning marking Tank rear set
Type III (retro-reflective)
Register now and access more than 125,000 products
Variants
With ECE-approval, can be used without special permit
Complies with ECE 104
Self-adhesive
Very thin single-layer film:
- No damage from water, petrol or high pressure cleaner
- Can be bonded to corners without trouble
- No separate sealing of edges necessary
Includes:
60 stickers, each 16 cm in length
Sticker spacing on the vehicle should be max. 8 cm
Contour marking
- In accordance with Art. 53 (10) StVZO Para. 1 No. 3 and Para. 2 in conjunction with Art. 49 a (7) StVZO (German road traffic act)
- Permissible colors: Yellow, white and red (only for rear marking)
Solid surfaces on rear of tank
Attachment to newly registered vehicles has been compulsory since 10.10.2007
- Vehicles for passenger transport M2 – car with more than 9 seats M3
- Vehicles for goods transport N3 / N4 – LCV with max. weight exceeding 7.5t
- Trailers and semi-trailers (O)
O3 – trailers with maximum weight of 3.5t to 10t
O4 – trailers with total weight exceeding 10t
Attachment to existing vehicles is permitted
- Vehicles for passenger transport M2 – car with more than 9 seats M3
- Vehicles for goods transport (N)
N1 / N2 – LCV with maximum weight up to 7.5t
N3 / N4 – LCV with maximum weight exceeding 7.5t
- Trailers and semi-trailers (O)
O2 – trailers with a max. weight of 0.75t to 3.5t
O3 – trailers with a max. weight of 3.5t to 10t
O4 – trailers with a total weight exceeding 10t
Attachment to existing vehicles is not permitted
- Vehicles for passenger transport M1 – car with max. 9 seats
- Trailer and semi-trailer O1 – trailer with max. weight up to 0.75t
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!