Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Retro-reflective tape For solid surfaces type III (retro-reflective)

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Retro-reflective tape For solid surfaces type III (retro-reflective)

See product details

Available in 3 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Can be used with ECE admission without a special permit


In accordance with ECE 104



Self-adhesive



Very thin, single-layer film:


  • Not damaged by water, petrol, or high-pressure cleaning

  • Easy to bond around corners

  • Edges do not need to be sealed separately

Contour marking


  • According to Art. 53 (10) German Road Traffic Licensing Regulations StVZO sentence 1 no. 3 and sentence 2 in conjunction with Art. 49 a (7) German Road Traffic Licensing Regulations StVZO

  • Permissible colours: Yellow, white, and red (only for rear marking)


Line marking


  • According to Art. 51a (4) German Road Traffic Licensing Regulations StVZO in conjunction with Art. 49a (7) German Road Traffic Licensing Regulations StVZO in conjunction with annex to Art. 53 (10) German Road Traffic Licensing Regulations StVZO sentence 1 no. 3 and sentence 2

  • Permissible colours: Yellow, white, and red (only for rear marking)