The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Retro-reflective tape For solid surfaces type III (retro-reflective)
Register now and access more than 125,000 products
Variants
Can be used with ECE admission without a special permit
In accordance with ECE 104
Self-adhesive
Very thin, single-layer film:
- Not damaged by water, petrol, or high-pressure cleaning
- Easy to bond around corners
- Edges do not need to be sealed separately
Contour marking
- According to Art. 53 (10) German Road Traffic Licensing Regulations StVZO sentence 1 no. 3 and sentence 2 in conjunction with Art. 49 a (7) German Road Traffic Licensing Regulations StVZO
- Permissible colours: Yellow, white, and red (only for rear marking)
Line marking
- According to Art. 51a (4) German Road Traffic Licensing Regulations StVZO in conjunction with Art. 49a (7) German Road Traffic Licensing Regulations StVZO in conjunction with annex to Art. 53 (10) German Road Traffic Licensing Regulations StVZO sentence 1 no. 3 and sentence 2
- Permissible colours: Yellow, white, and red (only for rear marking)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!