The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Retouching putty wood filler
To fill and repair wood surface damage
Register now and access more than 125,000 products
Variants
- The pasty, easy-to-shape, fine-grained compound is extremely quick to dry
- Shades can be mixed together for improved matching of the colour to the surface of the wood
- Once completely dry, the wood filler can easily be further processed, e.g. sawed, sanded, nailed, stained, glazed, painted and polished like wood
When used outdoors, a final coating must be carefully applied.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
The wood filler is suitable for filling and repairing damage to wood surfaces such as cracks and deep holes, e.g. nail holes, knot holes, screw holes etc., in all solid woods and real wood veneers. Wood filler is often used for parquet floors on account of its high quality. Suitable for indoor and outdoor use.
The surfaces must be dry and free from dust and grease. Apply the wood filler paste to the areas to be filled with a spatula or similar tool. Depending on the depth of the crack or hole, the process must be repeated due to material shrinkage. Wait approx. 30 minutes in between coats.
If necessary, the wood filler paste can be diluted with acetone (art. no. 089 346 0).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!