For detailed information, other images and documents, please select individual articles from the following table.
Fan unit WSH AIR III For Automatic welding helmet WSH AIR III 5-13 and Face shield WSH AIR III
Fan unit for supplying filtered fresh air during welding and grinding
Register now and access more than 125,000 products
Variants
- Powerful 3-stage airflow: 170 / 210 / 240 l/min
- Constant airflow thanks to sensor monitoring
- Device self-tests every time it is switched on
- Maximum level of protection TH3P EN 12941 (filtration of 99.8% of particulates and smoke)
- Good service life thanks to 0.5 x 0.5 m filter surface
- Powerful lithium-ion battery with battery level indicator and up to 18 hours runtime
Can be worn for an extended period of time due to the active circulation of fresh air
- Can be used in conjunction with Automatic welding helmet WSH AIR III 5-13 for all electrical welding processes and in conjunction with Face shield WSH AIR III for all sanding work
- Can be used for all painting work with water-based paint where no explosion protection is required
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!