For detailed information, other images and documents, please select individual articles from the following table.
Resin remover concentrate HEK 5000
For loosening resin coatings and other soiling
Register now and access more than 125,000 products
Variants
Ideally suited for fast cleaning of saw blades for hand-held and stationary circular saws, plane blades, milling heads.
Painted cast iron surfaces may be dissolved slightly. Use a nylon or plastic paint brush for cleaning, or clean with a brush in an immersion bath. Do not bring into contact with materials containing aluminium. Wipe residues from the treated surface with a cloth.
Contains potassium hydroxide.
Please note: Do not use on aluminium.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
HEK 5000 has been specially developed for cleaning and loosening resin residues on hand-held circular saw blades, circular saw blades for stationary use, plane knives and milling heads.
Dilute with water to a ratio of 1:2 before use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!