The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ATO resettable fuse For continuous operation (permanent installation)
- Max. nominal voltage: 32 V/DC
- Min./max. operating temperature: -40 to 85 °C
- Surface of the contacts: Tin plated
Register now and access more than 125,000 products
Variants
Colour-coded thermal trip switch
Easy to reset by hand
using red reset switch
No costly downtime
Eliminates need to change fuses in defective circuits
The reset button must not be blocked. Reset button and hand trigger may only be actuated in the de-energised state.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!