For detailed information, other images and documents, please select individual articles from the following table.
Replacement seal for spout with flexible metal tube
Rubber seal for flexible spout 0891420741 and 0891420742
Register now and access more than 125,000 products
Variants
To ensure tightness while dispensing fuel from the canister, the flexible spouts are equipped with a rubber seal.
The seal is only suitable for contents approved according to UN regulations. Leak tightness is not guaranteed for other substances.
Use only the approved original replacement seal.
In the flexible spout, the seal is mounted in the closure and can be easily removed and replaced.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!