Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Replacement wheel For tile cutter FS 935-20 and FS 1350-12 G

For detailed information, other images and documents, please select individual articles from the following table.

Replacement wheel For tile cutter FS 935-20 and FS 1350-12 G

Set including replacement cutting wheel with ball bearing (22 x 6.0 x 5.8 mm) and corresponding axle suitable for both tile cutters

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Robust


  • The replacement wheel is made from extremely hard tungsten carbide, making it particularly robust and resistant to wear


Precise


  • The cutting wheel with ball bearing is especially precise due to its wide, ground edges


Easy to use


  • The replacement wheel is supplied with the hardened axle for fixing, and the cutting wheel can be easily mounted on this