For detailed information, other images and documents, please select individual articles from the following table.
Replacement wheel For tile cutter FS 935-20 and FS 1350-12 G
Set including replacement cutting wheel with ball bearing (22 x 6.0 x 5.8 mm) and corresponding axle suitable for both tile cutters
Register now and access more than 125,000 products
Variants
Robust
- The replacement wheel is made from extremely hard tungsten carbide, making it particularly robust and resistant to wear
Precise
- The cutting wheel with ball bearing is especially precise due to its wide, ground edges
Easy to use
- The replacement wheel is supplied with the hardened axle for fixing, and the cutting wheel can be easily mounted on this
For cutting various materials, such as stoneware
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!