Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Cable tie roll For cable tie gun

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cable tie roll For cable tie gun

Plastic roller with 15 m cable tie

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Cable bundle load: approx. 25 kg

  • Material: PA 6.6

  • Area of application: -40 °C to +85 °C

  • Cable tie width: 4.5 mm

  • Halogen- and silicone-free