For detailed information, other images and documents, please select individual articles from the following table.
Repair hose line, NBR/textile for non-fuel-carrying applications
Register now and access more than 125,000 products
Variants
- On coil for ORSY 10 roll-off system
- Hose made from synthetic rubber (NBR) with vulcanised-on outer twine braiding
- Limited heat resistance
- Flexible
- Complies with EU End-of-life Vehicles Directive
Please note that the manufacturer's specifications must be complied with with regard to the operating temperature for high-performance engines subject to high temperatures.
Not suitable:
- For use in fuel-carrying motor vehicle applications
- For use in fuel tanks
- For gear and engine oils
Can be used as leak-oil line in motor vehicle applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!