Renovation plate AL 90

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Renovation plate AL 90

Covers imprints of old mounting holes on short and long aluminium plates

  • Fire protection certified: No
  • Bearing Technology: With plastic bearing
  • Material: Aluminium
  • Surface: Anodised
  • Suitable for min./max. door thickness: 38-42 mm
  • DIN direction: DIN R/L
  • Type of assembly: Screw-on
  • Door handle mount diameter: 17.6 mm
  • Rosette/ shield shape: Long plate square
  • Door-plate length: 240 mm
  • Label thickness: 7 mm
  • Hole distance: 220 mm

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Distance (from handle to lock) Punched-hole Suitable for Colour Quantity PU
price/PU
0688160411
72 mm KI Interior doors Silver F1
0688160423
72 mm PC Apartment entrance doors, Interior doors Nickel silver F2
0688160421
72 mm KI Interior doors Nickel silver F2
0688160491
72 mm KI Interior doors Stainless steel F9
0688160493
72 mm PC Apartment entrance doors, Interior doors Stainless steel F9
0688160413
72 mm PC Apartment entrance doors, Interior doors Silver F1
0688160422
78 mm WC/bathroom with red/white display Toilet and bathroom doors Nickel silver F2
0688160412
78 mm WC/bathroom with red/white display Toilet and bathroom doors Silver F1
0688160492
78 mm WC/bathroom with red/white display Toilet and bathroom doors Stainless steel F9
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
CAD Data  | 
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
Specified dimensions not binding. Subject to technical changes!