Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Plastering border with shadow gap and fabric One piece

For detailed information, other images and documents, please select individual articles from the following table.

Plastering border with shadow gap and fabric One piece

Absorption of movement max. 2 mm

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Shadow gap


  • Neat finish (only approx. 1 mm visible white edge)

  • Protects the foam tape


Coextruded fabric


Secure and long-lasting integration of fabric



Supported removal tab prevents the profile from tilting



Two smoothing edges (with 9 mm width)


  • Simplifies smoothing the fabric and plaster coat

  • Reinforcement fabric positioned in upper third of reinforcement adhesive
Notice

Important! This bead is not part of the VDPM guideline.