For detailed information, other images and documents, please select individual articles from the following table.
Render bead 3D membrane with protective lip
Thermal reveal bead with high 3D movement absorption for sealing window and door joints against driving rain in both interior and exterior plastering systems
Register now and access more than 125,000 products
Variants
- Plastic profile with elastic sealing lip and PE sealing tape for an optimal cleaning connection through perforated and depressed centre plastering leg
- Flexible transition to the protective tab and self-adhesive tape to hold the protective film
- Clean termination, no rigid connection of the cleaning cup, flexible connection without screw connection
- Permanent sealing, maintenance-free joints thanks to optional butt connectors
- Simple processing, no subsequent cleaning, no additional adhesive tape necessary.
All substrates must be flat, dry, free from adhesion-reducing residues, free from dust and grease and suitable for bonding.
- An adhesion test must be carried out
- For special surfaces (varnishing or powder coating), the substrate must be pretreated before the profiles are applied. In this case, contact the window or door supplier
- Processing temperature +5 to +40 ºC
Corresponds to Class A of the VDPM guideline.
All surfaces must be flat, dry, free of adhesive-reducing residues, free of dust and grease and suitable for bonding.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!